Beli wall mount di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ADVANCE TABCO Metal Wall-Mount Shelving (Braket/Penyangga)
    Mulai

    Rp5.099.900

    ADVANCE TABCO Metal Wall-Mount Shelving (Braket/Penyangga)
    Deskripsi:
    Stainless steel wall-mount shelving resists rust and corrosion when used in damp or humid areas such as kitchens or freezers. It has a solid surface that will not let small items fall through. The shelves are recommended for dry storage because water can accumulate on the shelves if used for wet storage.
    atribut:
    • UNSPSC: 24102004
    • Finish: Satin
    • Load Capacity (lbs): 60
    • Load Capacity per Shelf (lbs): 60
    • Manufacturer Part Number: WS-KD-36-GR
    • Material: Aluminium
    • Overall Depth (inch): 11
    • Overall Height (inch): 9
    • Overall Width (inch): 36
    • Standards: NSF
    • Usable Depth (inch): 11
    • Usable Width (inch): 11
  2. WALL-RITE Wall Mount Desk
    Mulai

    Rp5.399.900

    WALL-RITE Wall Mount Desk
    atribut:
    • UNSPSC: 56111902
    • Assembly: Not Required
    • Color: Gray
    • Includes: 20ga Steel Shell With 18ga Steel Door; Handy Pen Holder; Mounting Hardware; Two Recessed Magnetic Door Closures
    • Lockable: No
    • Material: Cold Rolled Steel
    • Overall Depth (inch): 3-3/8
    • Overall Height (inch): 16-3/8
    • Overall Width (inch): 20
    • Product Type: Folding Wall Mounted Desk
    • Standards: ADA
    • Writing Surface Slope (°): 0 (zero)
  3. HaganeRack Wall Mount Rack Single Door - Supreme Series
    Mulai

    Rp1.999.900

    HaganeRack Wall Mount Rack Single Door - Supreme Series
    Deskripsi:
    Included package of accessories : - Front tempered glass door. - 2 side perforated doors (with lock). - 1 Power distribution 7 holes germany socket with switch on/off. - 1pc fan cabinet. - Package cagenuts with screws (25 unit) & dynabolt (4 unit).
  4. Abba-Rack Ago Series Wallmount Rack Single Door 19inch
    Mulai

    Rp1.699.900

    Abba-Rack Ago Series Wallmount Rack Single Door 19inch
    Deskripsi:
    Include Accessories : - Single fan with ball bearing (1 set) - Horizontal PDU 6 outlet Schuko16A with switch on/off & surge spike protection (1 unit) - Cage Nut + M6 Screw (20 pcs) - Dynabot M10 (4 pcs) - Grounding cable (1 pcs)
  5. Indorack Wall Mounting Rack 19inch WIP Series - Single Perforated Door
    Mulai

    Rp1.899.900

    Indorack Wall Mounting Rack 19inch WIP Series - Single Perforated Door
    Deskripsi:
    Wallmount Included Accessories : - 1Unit PDU6G (Power Distribution Unit) - 1Unit FAN (Single Fan) - 1pc BRP (Brush Panel) - 4pcs Dynabolt 8mm - 20Set M06 (Cagenut & Screw) - Front and 2Side Door with Lock
    atribut:
    • Width (mm): 600
  6. Indorack Wall Mounting Rack 19inch WR Series - Single Glass Door
    Mulai

    Rp1.699.900

    Indorack Wall Mounting Rack 19inch WR Series - Single Glass Door
    Deskripsi:
    Wallmount Included Accessories : - 1Unit PDU6G (Power Distribution Unit) - 1Unit FAN (Single Fan) - 1pc BRP (Brush Panel) - 4pcs Dynabolt 8mm - 20Set M06 (Cagenut & Screw) - Front and 2Side Door with Lock
    atribut:
    • Depth (mm): 500
    • Width (mm): 600
  7. Non Brand Wall-Mount Hazcom & Right-to-Understand Station
    Mulai

    Rp469.900

    Non Brand Wall-Mount Hazcom & Right-to-Understand Station
    atribut:
    • Language: No Text
    • Mounting Hardware Included: Yes
    • Number of Binder Holders: 1
    • Preprinted Text: No Legend
    • Subject Matter: Binder Holder
  8. Dachang Shelving DC-15 Single Mini Market Shelf (Rak Toko / Rak Display)
    Mulai

    Rp1.499.900

    Dachang Shelving DC-15 Single Mini Market Shelf (Rak Toko / Rak Display)
    atribut:
    • Number of Level: 4
    • Load Capacity per Level (kg): 40
    • Length (mm): 900
    • Width (mm): 410
  9. BANNER STAKES Mountable Retractable Belt Barrier (Pembatas Antrian Pasang Dinding)
    Mulai

    Rp2.999.900

    BANNER STAKES Mountable Retractable Belt Barrier (Pembatas Antrian Pasang Dinding)
    Deskripsi:
    These retractable belt barriers mount onto a wall using fasteners. They provide a permanent barrier option in locations that require frequent access control.
    atribut:
    • UNSPSC: 46151505
  10. PATLITE LR5-302 Series Pre-assembled Models Body Unit 50mm
    Mulai

    Rp1.399.900

    PATLITE LR5-302 Series Pre-assembled Models Body Unit 50mm
    atribut:
    • Size: Ø 50mm
    • Body Color: Off-white
    • Rated Voltage: DC 24V
    • Tier: 3 Tiers
  11. LITHONIA LIGHTING Wall Mount Floodlight
    Mulai

    Rp3.599.900

    LITHONIA LIGHTING Wall Mount Floodlight
    Deskripsi:
    LED wall mount floodlights project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than wall mount floodlights with other lamp types, such as halogen or fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These outdoor lighting fixtures are commonly used to replace traditional wall mount floodlights in a variety of commercial applications.
    atribut:
    • UNSPSC: 39111605
    • Color Rendering Index: 80
    • Color Temperature (Kelvin): 3000; 4000; 5000
    • Depth (inch): 4-61/64
    • Description/Special Features: Adjustable Lumen Output, Dusk-to-Dawn Operation, Switchable CCT, Motion Sensor Capable
    • Fixture Height (inch): 4-53/100
    • Fixture Housing Color: Dark Bronze
    • Fixture Housing Material: Die-Cast Aluminium
    • Fixture Length (inch): 7-13/25
    • Fixture Lens Material: Polycarbonate
    • Fixture Mounting Location: Wall
    • Fixture Sensor Type: Motion
    • Fixture Temperature Range (°C): -40 to 40
    • Fixture Wattage (W): 21; 26
    • Fixture Width (inch): 4-24/25
    • Height (inch): 4-17/32
    • Housing Material: Die Cast Aluminium
    • IP Rating: Not Rated
    • IP Rating - Fixtures: Not Rated
    • Includes: Crossbar; Mounting Hardware
    • Includes Lamp: Yes
    • LED Replacement For: 2 Lamp 200W Incandescent
    • Lamp Included: Yes
    • Lamp Included / Lamp Not Included: Lamp Included
    • Length (inch): 7-33/64
    • Light Distribution Shape: Type IV
    • Light Technology: LED
    • Lumens (lm): 2150; 2600
    • Lumens per Watt (lm/W): 100; 102.3
    • Maximum Operating Temperature (°C): 40
    • Minimum Operating Temperature (°C): -40
    • Mount Type: Crossbar to Recessed J-Box
    • Number of Lightheads: 2
    • Special Features: Adjustable Lumen Output, Dusk-to-Dawn Operation, Switchable CCT, Motion Sensor Capable
    • Standards: UL/cUL Listed to U.S. and Canadian safety standards for wet locations. Tested in accordance with IESNA LM-79 and LM-80 standards. ENERGY STAR certified product.
    • Voltage (V): 120 AC
    • Width (inch): 4-61/64
  12. MILWAUKEE Wall Plate (Penutup Stop Kontak)
    Mulai

    Rp549.900

    MILWAUKEE Wall Plate (Penutup Stop Kontak)
    atribut:
    • Compatible with Product Type: Modular Connectivity with ALL PACKOUT(TM) Components
    • Compatible with Grainger Part Number: Modular Connectivity with ALL PACKOUT(TM) Components
    • Compatible with Manufacturer Model No.: Modular Connectivity with ALL PACKOUT(TM) Components
    • For use with: Modular Connectivity with ALL PACKOUT(TM) Components
    • Material: Impact Resistant Polymers
    • Color: Black, Red
    • Overall Length (inch): 20
    • Series: PACKOUT(TM)
  13. INCO Meja Lipat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  14. NACHI ST Spiral Tap (Mata Tap)
    Mulai

    Rp179.900

    NACHI ST Spiral Tap (Mata Tap)
    atribut:
    • Lc (p) (mm): 2.5
  15. Non Brand Wire Wall-Mount Shelving (Braket/Penyangga)
    Mulai

    Rp1.899.900

    Non Brand Wire Wall-Mount Shelving (Braket/Penyangga)
    Deskripsi:
    Adjustable-height steel wire wall-mount shelving is suitable for use in dry environments such as garages, stock rooms, and retail stores. The shelving features post-type wall brackets and one or more shelves, and the height of shelves can be adjusted on the wall brackets.
    atribut:
    • UNSPSC: 24102004
  16. Yoshimitsu Work Desk
    Mulai

    Rp7.099.900

  17. Novin Bremen Series Meja Direktur Left
    Mulai

    Rp6.999.900

    Novin Bremen Series Meja Direktur Left
    Deskripsi:
    Fully knock down systemThe perfect combination of wooden top table and modesty panel material with rigid crossbar construction and trapezoidal shaped steel legs propose modern but practical design to accomodate every office space, whether clients are working from home in the new normal situation or common conventional office.
    atribut:
    • Dimensions (cm): 75x160x80/65x120x45
    • Material: Melamine Faced Chipboard (MFC)
    • Edging (mm): PVC t.2
    • Model Kaki: Trapesium Tirus Dengan Penutup (Konstruksi 2pcs)
Daftar Harga wall mount Terbaru October 2026
ADVANCE TABCO Metal Wall-Mount Shelving (Braket/Penyangga)Rp5.099.900
WALL-RITE Wall Mount DeskRp5.399.900
HaganeRack Wall Mount Rack Single Door - Supreme SeriesRp1.999.900
CORTECH Wall-Mount DeskRp27.999.900
Abba-Rack Ago Series Wallmount Rack Single Door 19inchRp1.699.900
Indorack Wall Mounting Rack 19inch WIP Series - Single Perforated DoorRp1.899.900
Indorack Wall Mounting Rack 19inch WR Series - Single Glass DoorRp1.699.900
Non Brand Wall-Mount Hazcom & Right-to-Understand StationRp469.900
Dachang Shelving DC-15 Single Mini Market Shelf (Rak Toko / Rak Display)Rp1.499.900
BANNER STAKES Mountable Retractable Belt Barrier (Pembatas Antrian Pasang Dinding)Rp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)